
Balanced Pressure Shower Trim Set in Forever Brass (Pvd)
Mfr # 3-2494BP-01
Zoro # G6555282
product price: $1,224.99
/ea
Free Shipping & Returns
Key Features
Finish
Forever Brass (PVD)
Number of Holes
2
Weight
8.25
Handle Material
Brass
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2494BP-01
Zoro #
G6555282
UPC #
760724375111
Country of Origin
United States
Dimensions
Handle Length (in)
2.75
Details
Item
Balanced Pressure Shower Trim Set in Forever Brass (Pvd)
Finish
Forever Brass (PVD)
Number of Holes
2
Weight
8.25
Handle Material
Brass
ADA Compliant
No
Handle Included
Yes
Handle Type
Lever
Number of Handles
1
Flow Rate (GPM)
1.8
Description
As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.