
Balanced Pressure Shower Trim Set in Forever Brass (Pvd) (Discontinued)
- Mfr # 3-7004/01
- Zoro # G6557714
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-7004/01
Zoro #
G6557714
UPC #
736752912765
Country of Origin
United States
Details
Item
Balanced Pressure Shower Trim Set in Forever Brass (Pvd)
Finish
Forever Brass (PVD)
Number of Holes
2
Weight
2.8
Number of Handles
1
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Included
No
Handle Material
Brass
Description
Balanced Pressure Shower Trim Set in Forever Brass (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.