
Balanced Pressure Shower Trim Set in French Gold, Pvd (Discontinued)
- Mfr # 3-1234BP/24A
- Zoro # G6558177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1234BP/24A
Zoro #
G6558177
UPC #
760724465966
Country of Origin
United States
Dimensions
Handle Length (in)
3.5
Details
Item
Balanced Pressure Shower Trim Set in French Gold, Pvd
Finish
French Gold (PVD)
Number of Holes
2
Weight
2.55
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Included
Yes
Description
The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.