
Balanced Pressure Shower Trim Set in French Gold (Pvd) (Discontinued)
- Mfr # 3-1644BP/24A
- Zoro # G6565037
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3-1644BP/24A
Zoro #
G6565037
UPC #
760724278962
Country of Origin
United States
Dimensions
Handle Length (in)
2.31
Details
Item
Balanced Pressure Shower Trim Set in French Gold (Pvd)
Finish
French Gold (PVD)
Number of Holes
2
Weight
2.75
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Handles
1
Handle Included
Yes
Description
Astaire, an Art Deco inspired collection is executed beautifully, adding balance and movement to high quality faucet design. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.