Balanced Pressure Shower Trim Set in French Gold (Pvd)

  • Mfr # 3-2044BP-24A

  • Zoro # G6565168


product price:  $1,420.99
/ea
Free Shipping & Returns

Key Features

Finish
French Gold (PVD)
Number of Holes
2
Weight
4.75
Flow Rate (GPM)
1.8
Handle Length (in)
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2044BP-24A
Zoro #
G6565168
UPC #
760724302179
Country of Origin
United States

Dimensions

Handle Length (in)
4

Details

Item
Balanced Pressure Shower Trim Set in French Gold (Pvd)
Finish
French Gold (PVD)
Number of Holes
2
Weight
4.75
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Handle Type
Lever
Number of Handles
1

Description

The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.