
Balanced Pressure Shower Trim Set in French Gold (Pvd) (Discontinued)
- Mfr # 3-2534BP/24A
- Zoro # G6551177
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2534BP/24A
Zoro #
G6551177
UPC #
760724386094
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Details
Item
Balanced Pressure Shower Trim Set in French Gold (Pvd)
Finish
French Gold (PVD)
Number of Holes
2
Weight
10
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Type
Lever
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.