
Balanced Pressure Shower Trim Set in Gloss Black (Discontinued)
- Mfr # 3-2444BP/54
- Zoro # G6560523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2444BP/54
Zoro #
G6560523
UPC #
760724196334
Country of Origin
United States
Dimensions
Width
7.5
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Gloss Black
Finish
Gloss Black
Number of Holes
2
Weight
7.7
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Included
Yes
Handle Type
Cross
ADA Compliant
Yes
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.