
Balanced Pressure Shower Trim Set in Gun Metal (Discontinued)
- Mfr # 3-2444BP/14
- Zoro # G6560146
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2444BP/14
Zoro #
G6560146
UPC #
760724437277
Country of Origin
United States
Dimensions
Width
7.5
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Gun Metal
Finish
Gun Metal
Number of Holes
2
Weight
7.7
Handle Included
Yes
ADA Compliant
Yes
Number of Handles
1
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Material
Brass
Description
Traditional English inspiration with manor detailing defines the Sutton bath collection, with unique wide mouth spout, cross or lever handles. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.