Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Balanced Pressure Shower Trim Set in Matte White

  • Mfr # 3-2494BP-52

  • Zoro # G6555194


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Number of Holes
2
Weight
8.25
Handle Length (in)
2.75
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2494BP-52
Zoro #
G6555194
UPC #
709180108666
Country of Origin
United States

Dimensions

Handle Length (in)
2.75

Details

Item
Balanced Pressure Shower Trim Set in Matte White
Finish
Matte White
Number of Holes
2
Weight
8.25
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Included
Yes

Description

As cylinders meet at mitered angles the Keaton Collection sets forth its bold, modern design. There is a perfection to Keaton that is visually pleasing as it takes what is historically curved and re-imagines it as angled. Each element of Keaton stays true to the design’s minimalist aesthetic which results in a fixture with genuine impact.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.