Zoro Homepage

Balanced Pressure Shower Trim Set in Matte White

  • Mfr # 3-2544BP-52

  • Zoro # G6554144


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Number of Holes
2
Weight
10.05
Handle Type
Lever
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2544BP-52
Zoro #
G6554144
UPC #
760724391630
Country of Origin
United States

Dimensions

Handle Length (in)
3.19

Details

Item
Balanced Pressure Shower Trim Set in Matte White
Finish
Matte White
Number of Holes
2
Weight
10.05
Handle Type
Lever
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Included
Yes

Description

Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.