Zoro Homepage

Balanced Pressure Shower Trim Set in Matte White

  • Mfr # 3-2924BP/52

  • Zoro # G6554013


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Number of Holes
2
Weight
4.2
Number of Handles
1
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2924BP/52
Zoro #
G6554013
UPC #
760724645511
Country of Origin
United States

Dimensions

Handle Length (in)
2.88

Details

Item
Balanced Pressure Shower Trim Set in Matte White
Finish
Matte White
Number of Holes
2
Weight
4.2
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
ADA Compliant
No
Handle Included
Yes

Description

The Slater TM Bath Collection is inspired by modern contemporary design paired with a simple design that focuses on the core shape without decorative distractions. The handles are a forged 3-spoke hub design and feature a bold frame paired well with a tall and beautiful curved spout.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.