Zoro Homepage

Balanced Pressure Shower Trim Set in Matte White

  • Mfr # 3-914BP-52

  • Zoro # G6551633


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Number of Holes
2
Weight
2.3
Number of Handles
1
Handle Length (in)
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-914BP-52
Zoro #
G6551633
UPC #
709180107157
Country of Origin
United States

Dimensions

Handle Length (in)
3.5

Details

Item
Balanced Pressure Shower Trim Set in Matte White
Finish
Matte White
Number of Holes
2
Weight
2.3
Number of Handles
1
Handle Material
Brass
Handle Type
Lever
ADA Compliant
No
Handle Included
Yes
Flow Rate (GPM)
1.8

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.