
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze (Discontinued)
- Mfr # 3-1004BP/10B
- Zoro # G6555788
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1004BP/10B
Zoro #
G6555788
UPC #
760724009689
Country of Origin
United States
Dimensions
Handle Length (in)
2.63
Details
Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
5.35
ADA Compliant
Yes
Handle Included
Yes
Handle Material
Brass
Handle Type
Cross
Number of Handles
1
Flow Rate (GPM)
1.8
Description
The Fairfield collection is inspired by the cultural heritage of traditional Americana and conjures up feelings of nostalgia and patriotism. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.