Balanced Pressure Shower Trim Set in Oil Rubbed Bronze

  • Mfr # 3-1504BP-10B

  • Zoro # G6561187


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
4.05
Handle Length (in)
3.5
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1504BP-10B
Zoro #
G6561187
UPC #
760724970996
Country of Origin
United States

Dimensions

Handle Length (in)
3.5

Details

Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
4.05
Number of Handles
1
ADA Compliant
Yes
Handle Included
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.