
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze (Discontinued)
- Mfr # 3-1764BP/10B
- Zoro # G6555273
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1764BP/10B
Zoro #
G6555273
UPC #
760724995241
Country of Origin
United States
Dimensions
Handle Length (in)
3.06
Details
Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
5.9
Number of Handles
1
ADA Compliant
Yes
Handle Material
Brass
Flow Rate (GPM)
1.8
Handle Included
Yes
Handle Type
Cross
Description
The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.