
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Mfr # 3-2414BP-10B
Zoro # G6555605
product price: $1,224.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
7.4
Handle Length (in)
3.5
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2414BP-10B
Zoro #
G6555605
UPC #
760724188209
Country of Origin
United States
Dimensions
Handle Length (in)
3.5
Details
Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
7.4
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
Yes
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.