Balanced Pressure Shower Trim Set in Oil Rubbed Bronze

  • Mfr # 3-2564BP-10B

  • Zoro # G6558938


product price:  $1,325.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
4.94
ADA Compliant
No
Handle Length (in)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2564BP-10B
Zoro #
G6558938
UPC #
760724440079
Country of Origin
United States

Dimensions

Handle Length (in)
4

Details

Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
4.94
ADA Compliant
No
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
Handle Included
Yes

Description

The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.