This item is Discontinued.

Newport Brass Balanced Pressure Shower Trim Set in Oil Rubbed Bronze 3-854BP/10B

Balanced Pressure Shower Trim Set in Oil Rubbed Bronze (Discontinued)

  • Mfr # 3-854BP/10B
  • Zoro # G6551317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-854BP/10B
Zoro #
G6551317
UPC #
760724248200
Country of Origin
United States

Dimensions

Handle Length (in)
3.25

Details

Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Number of Holes
2
Weight
1.88
Handle Type
Lever
Number of Handles
1
Handle Included
Yes
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Material
Brass

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.