
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze, Hand Relieved (Discontinued)
- Mfr # 3-2524BP/ORB
- Zoro # G6554607
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2524BP/ORB
Zoro #
G6554607
UPC #
760724380313
Country of Origin
United States
Dimensions
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Oil Rubbed Bronze, Hand Relieved
Finish
Oil Rubbed Bronze - Hand Relieved
Number of Holes
2
Weight
9.35
Number of Handles
1
Handle Type
Cross
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Included
Yes
Description
Like flowing water Kiara has a graceful, fluid quality with its curved lines. The proud arch of the spout and the fountain-like handles feature a ridge that accentuates the fresh design elements found in this collection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.