This item is Discontinued.

Newport Brass Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living) 3-1744BP/03N

Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living) (Discontinued)

  • Mfr # 3-1744BP/03N
  • Zoro # G6554616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1744BP/03N
Zoro #
G6554616
UPC #
760724328049
Country of Origin
United States

Dimensions

Handle Length (in)
4.56

Details

Item
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
4.45
Handle Included
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Handles
1
ADA Compliant
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.