Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)

  • Mfr # 3-2484BP-03N

  • Zoro # G6558922


product price:  $1,224.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
7.55
Handle Type
Lever
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3-2484BP-03N
Zoro #
G6558922
UPC #
760724369387
Country of Origin
United States

Dimensions

Handle Length (in)
2.75

Details

Item
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
7.55
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Included
Yes
ADA Compliant
No
Number of Handles
1

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.