
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Mfr # 3-2544BP-03N
Zoro # G6560986
product price:Â $1,325.99
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
10.05
Flow Rate (GPM)
1.8
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2544BP-03N
Zoro #
G6560986
UPC #
760724391067
Country of Origin
United States
Dimensions
Handle Length (in)
3.19
Details
Item
Balanced Pressure Shower Trim Set in Polished Brass Uncoated (Living)
Finish
Uncoated Polished Brass (Living, non-returnable)
Number of Holes
2
Weight
10.05
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
1
Handle Included
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.