
Balanced Pressure Shower Trim Set in Polished Chrome
Mfr # 3-2044BP-26
Zoro # G6548106
product price: $979.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Number of Holes
2
Weight
4.75
Flow Rate (GPM)
1.8
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2044BP-26
Zoro #
G6548106
UPC #
760724180913
Country of Origin
United States
Dimensions
Handle Length (in)
4
Details
Item
Balanced Pressure Shower Trim Set in Polished Chrome
Finish
Polished Chrome
Number of Holes
2
Weight
4.75
Flow Rate (GPM)
1.8
Handle Type
Lever
Number of Handles
1
ADA Compliant
Yes
Handle Material
Brass
Handle Included
Yes
Description
The Secant collection delivers the ultimate design aesthetic. Bold, yet refined, Secant’s gentle curves and sharp corners complement each other perfectly. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.