Balanced Pressure Shower Trim Set in Polished Chrome

  • Mfr # 3-2974BP-26

  • Zoro # G6558107


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Holes
2
Weight
6
Handle Type
Lever
Handle Length (in)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2974BP-26
Zoro #
G6558107
UPC #
709180005125
Country of Origin
United States

Dimensions

Handle Length (in)
3

Details

Item
Balanced Pressure Shower Trim Set in Polished Chrome
Finish
Polished Chrome
Number of Holes
2
Weight
6
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Number of Handles
1

Description

The Dorrance Bath Collection signifies the fundamentals of modern contemporary design by combining a superlative blend of artistry and style, made in California by Master Craftsmen. Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.