Balanced Pressure Shower Trim Set in Polished Chrome

  • Mfr # 3-3144BP-26

  • Zoro # G6564827


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Holes
2
Weight
5.25
Handle Material
Brass
Handle Length (in)
3.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3144BP-26
Zoro #
G6564827
UPC #
709180024621
Country of Origin
United States

Dimensions

Handle Length (in)
3.2

Details

Item
Balanced Pressure Shower Trim Set in Polished Chrome
Finish
Polished Chrome
Number of Holes
2
Weight
5.25
Handle Material
Brass
Number of Handles
1
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Included
Yes
Handle Type
Lever

Description

The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.