
Balanced Pressure Shower Trim Set in Polished Chrome (Discontinued)
- Mfr # 3-7004/26
- Zoro # G6563253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-7004/26
Zoro #
G6563253
UPC #
736752912826
Country of Origin
United States
Details
Item
Shower trim kit
Finish
Polished Chrome
Material
Brass
Color
Silver
Number of Holes
2
Weight
2.8
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Included
No
Handle Material
Brass
Description
Balanced Pressure Shower Trim Set in Polished Chrome
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.