
Balanced Pressure Shower Trim Set in Polished Chrome (Discontinued)
- Mfr # 3-8104BP/26
- Zoro # G6548587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-8104BP/26
Zoro #
G6548587
UPC #
760724517481
Country of Origin
United States
Dimensions
Handle Length (in)
3.3
Details
Item
Balanced Pressure Shower Trim Set in Polished Chrome
Finish
Polished Chrome
Number of Holes
2
Weight
2.983303743
Handle Type
Lever
Handle Included
Yes
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
No
Number of Handles
1
Description
Rydder is a bold yet graceful transitional design that exudes architectural appeal. A square base curves gently to both handles and faucet. The slight curvature of the levers and spout create a charming and organic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.