
Balanced Pressure Shower Trim Set in Polished Chrome
Mfr # 3-994BP-26
Zoro # G6551213
product price: $616.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Number of Holes
2
Weight
4.2
Handle Length (in)
2.75
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-994BP-26
Zoro #
G6551213
UPC #
760724018810
Country of Origin
United States
Dimensions
Handle Length (in)
2.75
Details
Item
Balanced Pressure Shower Trim Set in Polished Chrome
Finish
Polished Chrome
Number of Holes
2
Weight
4.2
Handle Material
Brass
Handle Type
Cross
Handle Included
Yes
Number of Handles
1
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.