
Balanced Pressure Shower Trim Set in Polished Gold (Pvd)
Mfr # 3-1504BP-24
Zoro # G6564583
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
4.05
Handle Material
Brass
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1504BP-24
Zoro #
G6564583
UPC #
760724971078
Country of Origin
United States
Dimensions
Handle Length (in)
3.5
Details
Item
Balanced Pressure Shower Trim Set in Polished Gold (Pvd)
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
4.05
Handle Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Lever
Description
Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.