Balanced Pressure Shower Trim Set in Polished Gold (Pvd)

  • Mfr # 3-1624BP-24

  • Zoro # G6565073


product price:  $924.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Gold (PVD)
Number of Holes
2
Weight
4.45
Handle Material
Brass
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1624BP-24
Zoro #
G6565073
UPC #
760724977995
Country of Origin
United States

Dimensions

Handle Length (in)
3.25

Details

Item
Balanced Pressure Shower Trim Set in Polished Gold (Pvd)
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
4.45
Handle Material
Brass
Number of Handles
1
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Handle Included
Yes
Handle Type
Lever

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.