
Balanced Pressure Shower Trim Set in Polished Gold (Pvd) (Discontinued)
- Mfr # 3-2024BP/24
- Zoro # G6560487
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2024BP/24
Zoro #
G6560487
UPC #
760724272878
Country of Origin
United States
Dimensions
Handle Length (in)
3.75
Details
Item
Balanced Pressure Shower Trim Set in Polished Gold (Pvd)
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
4.3
Handle Included
Yes
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Number of Handles
1
Description
Cube 2 balances both straight lines and bold shapes, delivering a unique, yet contemporary design flair. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.