
Balanced Pressure Shower Trim Set in Polished Gold (Pvd)
Mfr # 3-2404BP-24
Zoro # G6564495
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
7.45
Handle Material
Brass
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2404BP-24
Zoro #
G6564495
UPC #
760724309826
Country of Origin
United States
Dimensions
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Polished Gold (Pvd)
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
7.45
Handle Material
Brass
Handle Type
Cross
ADA Compliant
Yes
Number of Handles
1
Handle Included
Yes
Flow Rate (GPM)
1.8
Description
Olde English sensibility combined with 13th Century Anglo tradition adds design strength and opulent flair in the Aylesbury Collection . Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.