Balanced Pressure Shower Trim Set in Polished Gold (Pvd)

  • Mfr # 3-2484BP-24

  • Zoro # G6558247


product price:  $1,420.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Gold (PVD)
Number of Holes
2
Weight
7.55
Handle Length (in)
2.75
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2484BP-24
Zoro #
G6558247
UPC #
760724369738
Country of Origin
United States

Dimensions

Handle Length (in)
2.75

Details

Item
Balanced Pressure Shower Trim Set in Polished Gold (Pvd)
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
7.55
Number of Handles
1
Handle Included
Yes
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
No
Handle Type
Lever

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.