
Balanced Pressure Shower Trim Set in Polished Gold, Pvd
Mfr # 3-3144BP-24
Zoro # G6563883
product price:Â $1,419.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
5.25
Handle Material
Brass
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3144BP-24
Zoro #
G6563883
UPC #
709180064658
Country of Origin
United States
Dimensions
Handle Length (in)
3.2
Details
Item
Balanced Pressure Shower Trim Set in Polished Gold, Pvd
Finish
Polished Gold (PVD)
Number of Holes
2
Weight
5.25
Handle Material
Brass
ADA Compliant
No
Handle Included
Yes
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Type
Lever
Description
The Malvina Bath Collection is inspired by decorative architectural elements found at luxury resorts along the Southern California coastline. Bold yet refined pillars highlight this modern design, made in California by master craftsman.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.