
Balanced Pressure Shower Trim Set in Polished Nickel
Mfr # 3-2574BP-15
Zoro # G6564443
product price:Â $1,286.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Number of Holes
2
Weight
5.65
Handle Length (in)
3.25
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2574BP-15
Zoro #
G6564443
UPC #
760724578765
Country of Origin
United States
Dimensions
Handle Length (in)
3.25
Details
Item
Balanced Pressure Shower Trim Set in Polished Nickel
Finish
Polished Nickel
Number of Holes
2
Weight
5.65
Handle Included
Yes
ADA Compliant
No
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Lever
Description
The Joffrey bath collection is a new expression for the discerning transitional customer. Combining a graceful and slender design profile with a flared base, the collection is an arresting, modern exemplified harmony of smooth lines and a prominent form. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.