
Balanced Pressure Shower Trim Set in Polished Nickel (Discontinued)
- Mfr # 3-2914BP/15
- Zoro # G6560898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2914BP/15
Zoro #
G6560898
UPC #
760724586296
Country of Origin
United States
Dimensions
Handle Length (in)
3.26
Details
Item
Balanced Pressure Shower Trim Set in Polished Nickel
Finish
Polished Nickel
Number of Holes
2
Weight
5.65
Number of Handles
1
Handle Type
Lever
Handle Included
Yes
Handle Material
Brass
ADA Compliant
No
Flow Rate (GPM)
1.8
Description
The Vander bath collection infuses a bold classical design with industrial elegance, subtly combining traditional and modern styling elements. This collection’s imbued symmetry and resplendent details add an instant sophistication to any bath. Available in 27 finishes and constructed of solid brass, choose the optimal design style, color, and matching accessories to make your dream bathroom a reality
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.