
Balanced Pressure Shower Trim Set in Polished Nickel (Discontinued)
- Mfr # 3-2994BP/15
- Zoro # G6556427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2994BP/15
Zoro #
G6556427
UPC #
760724652755
Country of Origin
United States
Dimensions
Handle Length (in)
3.13
Details
Item
Balanced Pressure Shower Trim Set in Polished Nickel
Finish
Polished Nickel
Number of Holes
2
Weight
4.94
Handle Material
Brass
Handle Included
Yes
Number of Handles
1
ADA Compliant
No
Flow Rate (GPM)
1.8
Handle Type
Cross
Description
The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.