Balanced Pressure Shower Trim Set in Polished Nickel

  • Mfr # 3-3124BP-15

  • Zoro # G6563585


product price:  $1,224.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Number of Holes
2
Weight
7.5
Handle Included
Yes
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3124BP-15
Zoro #
G6563585
UPC #
709180083406
Country of Origin
United States

Dimensions

Handle Length (in)
3.2

Details

Item
Balanced Pressure Shower Trim Set in Polished Nickel
Finish
Polished Nickel
Number of Holes
2
Weight
7.5
Handle Included
Yes
Number of Handles
1
Handle Type
Lever
ADA Compliant
No
Handle Material
Brass
Flow Rate (GPM)
1.8

Description

Balanced Pressure Shower Trim Set in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.