
Balanced Pressure Shower Trim Set in Polished Nickel (Discontinued)
- Mfr # 3-8004BP/15
- Zoro # G6560024
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-8004BP/15
Zoro #
G6560024
UPC #
760724517429
Country of Origin
United States
Dimensions
Handle Length (in)
3
Details
Item
Balanced Pressure Shower Trim Set in Polished Nickel
Finish
Polished Nickel
Number of Holes
2
Weight
1.748715074
Number of Handles
1
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
No
Handle Included
Yes
Description
Fairlynn is elegantly crafted with a Victorian era spout ideal for a more traditional bath environment. Evoking classic ideals and forms, the long, gently curved spout is accented by traditionally curved and detailed lever handles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.