
Balanced Pressure Shower Trim Set in Satin Brass (Pvd)
Mfr # 3-1034BP-04
Zoro # G6551448
product price: $771.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Brass (PVD)
Number of Holes
2
Weight
4.45
Handle Material
Brass
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1034BP-04
Zoro #
G6551448
UPC #
760724953050
Country of Origin
United States
Dimensions
Handle Length (in)
4.25
Details
Item
Balanced Pressure Shower Trim Set in Satin Brass (Pvd)
Finish
Satin Brass (PVD)
Number of Holes
2
Weight
4.45
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Flow Rate (GPM)
1.8
Handle Included
Yes
Number of Handles
1
Description
Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.