
Balanced Pressure Shower Trim Set in Satin Brass (Pvd) (Discontinued)
- Mfr # 3-1684BP/04
- Zoro # G6554108
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1684BP/04
Zoro #
G6554108
UPC #
760724986942
Country of Origin
United States
Dimensions
Handle Length (in)
2.75
Details
Item
Balanced Pressure Shower Trim Set in Satin Brass (Pvd)
Finish
Satin Brass (PVD)
Number of Holes
2
Handle Material
Brass
Number of Handles
1
Handle Type
Cross
Handle Included
Yes
Weight
4.55
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Description
Balanced Pressure Shower Trim Set in Satin Brass (Pvd)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.