
Balanced Pressure Shower Trim Set in Satin Brass (Pvd) (Discontinued)
- Mfr # 3-1744BP/04
- Zoro # G6551186
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1744BP/04
Zoro #
G6551186
UPC #
760724992905
Country of Origin
United States
Dimensions
Handle Length (in)
4.56
Details
Item
Balanced Pressure Shower Trim Set in Satin Brass (Pvd)
Finish
Satin Brass (PVD)
Number of Holes
2
Weight
4.45
Handle Material
Brass
Handle Included
Yes
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Number of Handles
1
Handle Type
Lever
Description
The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.