
Balanced Pressure Shower Trim Set in Satin Bronze (Pvd)
Mfr # 3-3124BP-10
Zoro # G6558448
product price:Â $1,421.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Bronze (PVD)
Number of Holes
2
Weight
7.5
Flow Rate (GPM)
1.8
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-3124BP-10
Zoro #
G6558448
UPC #
709180095188
Country of Origin
United States
Dimensions
Handle Length (in)
3.2
Details
Item
Balanced Pressure Shower Trim Set in Satin Bronze (Pvd)
Finish
Satin Bronze (PVD)
Number of Holes
2
Weight
7.5
Flow Rate (GPM)
1.8
Handle Type
Lever
Handle Included
Yes
Number of Handles
1
Handle Material
Brass
ADA Compliant
No
Description
Balanced Pressure Shower Trim Set in Satin Bronze (Pvd)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.