Balanced Pressure Shower Trim Set in Satin Bronze (Pvd)

  • Mfr # 3-994BP-10

  • Zoro # G6551563


product price:  $894.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Bronze (PVD)
Number of Holes
2
Weight
4.2
Handle Included
Yes
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-994BP-10
Zoro #
G6551563
UPC #
760724085171
Country of Origin
United States

Dimensions

Handle Length (in)
2.75

Details

Item
Balanced Pressure Shower Trim Set in Satin Bronze (Pvd)
Finish
Satin Bronze (PVD)
Number of Holes
2
Weight
4.2
Handle Included
Yes
Number of Handles
1
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Type
Cross

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.