Balanced Pressure Shower Trim Set in Satin Gold (Pvd)

  • Mfr # 3-2484BP-24S

  • Zoro # G6564924


product price:  $1,421.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Number of Holes
2
Weight
7.55
Handle Type
Lever
Handle Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2484BP-24S
Zoro #
G6564924
UPC #
760724369837
Country of Origin
United States

Dimensions

Handle Length (in)
2.75

Details

Item
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
7.55
Handle Type
Lever
Handle Included
Yes
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
No

Description

Water seems to leap from the perfectly arched “C” shaped spout that is the center of Priya’s modern design. The beauty of this collection is found in its simplicity. The uncomplicated yet sleek design of Priya creates a striking visual as well as function and ease of use for the bath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.