
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Mfr # 3-2544BP-24S
Zoro # G6564023
product price:Â $1,523.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
10.05
Flow Rate (GPM)
1.8
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-2544BP-24S
Zoro #
G6564023
UPC #
760724391548
Country of Origin
United States
Dimensions
Handle Length (in)
3.19
Details
Item
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
10.05
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Lever
Number of Handles
1
Handle Included
Yes
ADA Compliant
Yes
Description
Metro exemplifies modern design with its clean, precise lines and superb combination of two basic geometric forms. This faucet and accessory collection makes a strong and definitive statement in its simplicity and requires no extraneous decorative additions. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.