Balanced Pressure Shower Trim Set in Satin Gold (Pvd)

  • Mfr # 3-2554BP-24S

  • Zoro # G6552543


product price:  $1,421.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Number of Holes
2
Weight
9.35
Number of Handles
1
Handle Length (in)
3.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2554BP-24S
Zoro #
G6552543
UPC #
760724396949
Country of Origin
United States

Dimensions

Handle Length (in)
3.56

Details

Item
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
9.35
Number of Handles
1
Flow Rate (GPM)
1.8
Handle Material
Brass
ADA Compliant
Yes
Handle Type
Lever
Handle Included
Yes

Description

With a precise, scientific beauty, Ithaca brings the elements of ancient Greek architecture into the 21st Century. Strong, smooth columns create the foundation for the faucet and handles which are then accented by soft concentric rings at their base. Ithaca serves as an element around which the design possibilities are endless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.