
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Mfr # 3-2564BP-24S
Zoro # G6554923
product price: $1,523.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
4.94
Handle Type
Lever
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-2564BP-24S
Zoro #
G6554923
UPC #
760724443896
Country of Origin
United States
Dimensions
Handle Length (in)
4
Details
Item
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
4.94
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
No
Number of Handles
1
Handle Included
Yes
Description
The Skylar contemporary collection offers endless possibilities with a vibrant combination of angular, geometric shapes that make an impactful design statement that is ideal for modern interiors. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.