Balanced Pressure Shower Trim Set in Satin Gold (Pvd)

  • Mfr # 3-3104BP-24S

  • Zoro # G6558606


product price:  $1,421.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Gold (PVD)
Number of Holes
2
Weight
7.55
Handle Length (in)
3.2
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3104BP-24S
Zoro #
G6558606
UPC #
709180135990
Country of Origin
United States

Dimensions

Handle Length (in)
3.2

Details

Item
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
7.55
Flow Rate (GPM)
1.8
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Handle Included
Yes
Number of Handles
1

Description

Balanced Pressure Shower Trim Set in Satin Gold (Pvd)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.