
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Mfr # 3-924BP-24S
Zoro # G7312533
product price: $894.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
2.8
Handle Material
Brass
Handle Type
Cross
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-924BP-24S
Zoro #
G7312533
UPC #
760724256830
Country of Origin
United States
Dimensions
Handle Length (in)
2.5
Details
Item
Balanced Pressure Shower Trim Set in Satin Gold (Pvd)
Finish
Satin Gold (PVD)
Number of Holes
2
Weight
2.8
Handle Material
Brass
Handle Type
Cross
Flow Rate (GPM)
1.8
Handle Included
Yes
ADA Compliant
Yes
Number of Handles
1
Description
The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.